SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dsconct Enclosur, Mtllc, 36InHx31InWx10InD

WIEGMANN| Zoro #: G1160887| Mfr #: SDN12363110

$807.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: FlangesInterior Panel: 3A933Standards: UL listed, CSA certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160887 Mfr #: SDN12363110
Features: FlangesInterior Panel: 3A933
Standards: UL listed, CSA certifiedHeight: 36.00"
Enclosure Cover Features: Holes for Mounting Operating HandleMaterial: Carbon Steel
Item: Disconnect EnclosureMetal Gauge: 14
Series: SDN12Basic Material: Metallic
NEMA Rating: 12, 13Enclosure Cover Type: Hinged
Depth: 10.00"Mounting: Wall
Includes: Cover Latch BarFinish: ANSI 61 Polyester Powder
Color: GrayWidth: 31.00"
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 31 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method None, Finish ANSI 61 Polyester Powder, Color Gray, Depth 10.00 In., Enclosure Cover Features Holes for Mounting Operating Handle, Features Flanges, Seamless Polyurethane Poured in Place Gasket, Height 36.00 In., Includes Cover Latch Bar, Interior Panel 3A933, Metal Gauge 14, Wall Mounting, Series SDN12, Standards UL Listed, CSA Certified

Reviews