KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metallc, 10In.H x 10In.W x 6In.D

WIEGMANN| Zoro #: G1923765| Mfr #: N1C101006

$62.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 10.00"
Series: N1C
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1923765 Mfr #: N1C101006
Width: 10.00"Series: N1C
Color: GrayMounting: Wall
NEMA Rating: 1Interior Panel: 31LA20
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderFeatures: Mounting Holes, Grounding Provisions
Depth: 6.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 10.00"
Enclosure Cover Features: 1/4 Turn Latch Flush MountMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 10.00 In., Width 10.00 In., Depth 6.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 1, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features 1/4 Turn Latch Flush Mount, Metal Gauge 14, Color Gray, Series N1C, Wall Mounting, Usable Opening Depth 6.00 In., Features Mounting Holes, Grounding Provisions, Interior Panel G7603032, Standards UL Listed, CSA Certified

Reviews