Enclosr, Metallc, 12In.H x 10In.W x 4In.D

WIEGMANN| Zoro #: G1490851| Mfr #: N1C101204

$60.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 10.00"
Series: N1C
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490851 Mfr #: N1C101204
Width: 10.00"Series: N1C
Color: GrayMounting: Wall
NEMA Rating: 1Interior Panel: 3A937
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderFeatures: Mounting Holes, Grounding Provisions
Depth: 4.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 12.00"
Enclosure Cover Features: 1/4 Turn Latch Flush MountMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 12.00 In., Width 10.00 In., Depth 4.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 1, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features 1/4 Turn Latch Flush Mount, Metal Gauge 14, Color Gray, Series N1C, Wall Mounting, Usable Opening Depth 3.78 In., Features Mounting Holes, Grounding Provisions, Interior Panel G1728097, Standards UL Listed, CSA Certified

Reviews