Enclosr, Metallc, 12In.H x 10In.W x 6In.D

WIEGMANN| Zoro #: G1776266| Mfr #: N1C101206

$63.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Mounting Holes, Grounding Provisions
Basic Material: Metallic
Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1776266 Mfr #: N1C101206
Features: Mounting Holes, Grounding ProvisionsBasic Material: Metallic
Material: Carbon SteelDepth: 6.00"
Series: N1CEnclosure Cover Features: 1/4 Turn Latch Flush Mount
Enclosure Cover Type: HingedStandards: UL listed, CSA certified
Metal Gauge: 14Width: 10.00"
Interior Panel: 3A937NEMA Rating: 1
Finish: ANSI 61 Polyester PowderHeight: 12.00"
Item: EnclosureMounting: Wall
Color: GrayCountry of Origin (subject to change): United States

Description

General Purpose Enclosure NEMA Type 1, Height 12.0 Inches, Width 10.0 Inches, Depth 6.00 Inches, Usable Depth 5.50 Inches, Gauge 16, Mounting Hole Height 8.88 Inches, Mounting Hole Width 8.88 Inches, Latch Flush Quarter Turn Slot, Accepts Interior Panel G1728097, Interior Panel Not Included

Reviews