KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metallc, 12In.H x 12In.W x 4In.D

WIEGMANN| Zoro #: G1069731| Mfr #: N1C121204

$66.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12.00"
Series: N1C
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1069731 Mfr #: N1C121204
Width: 12.00"Series: N1C
Color: GrayMounting: Wall
NEMA Rating: 1Interior Panel: 2W822
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderFeatures: Mounting Holes, Grounding Provisions
Depth: 4.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 12.00"
Enclosure Cover Features: 1/4 Turn Latch Flush MountMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

General Purpose Enclosure NEMA Type 1, Height 12.0 Inches, Width 12.0 Inches, Depth 4.00 Inches, Usable Depth 3.50 Inches, Gauge 14, Mounting Hole Height 8.88 Inches, Mounting Hole Width 10.88 Inches, Latch Flush Quarter Turn Slot, Accepts Interior Panel G1725981, Interior Panel Not Included

Reviews