BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Enclosr, Metallc, 12In.H x 12In.W x 6In.D

WIEGMANN| Zoro #: G1321196| Mfr #: N1C121206

$72.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: N1CFinish: ANSI 61 Polyester PowderMounting: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1321196 Mfr #: N1C121206
Series: N1CFinish: ANSI 61 Polyester Powder
Mounting: WallEnclosure Cover Features: 1/4 Turn Latch Flush Mount
Depth: 6.00"Color: Gray
Height: 12.00"Usable Opening Depth: 5.88"
NEMA Rating: 1Interior Panel: 2W822
Features: Mounting Holes, Grounding ProvisionsWidth: 12.00"
Item: EnclosureEnclosure Cover Type: Hinged
Knockouts / No Knockouts: NoMaterial: Carbon Steel
Basic Material: MetallicMetal Gauge: 14
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 12 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6.00 In., Enclosure Cover Features 1/4 Turn Latch Flush Mount, Features Mounting Holes, Grounding Provisions, Height 12.00 In., Interior Panel 2W822, Metal Gauge 14, Wall Mounting, Series N1C, Standards UL Listed, CSA Certified, Usable Opening Depth 5.88 In., Width 12.00 In.

Reviews