HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Enclosr, Metallc, 12In.H x 12In.W x 6In.D

WIEGMANN| Zoro #: G0478807| Mfr #: RHC121206

$81.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 12.00"
Series: RHC
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0478807 Mfr #: RHC121206
Width: 12.00"Series: RHC
Color: GrayMounting: Wall
NEMA Rating: 3RInterior Panel: 2W822
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderFeatures: External Mounting Plates
Depth: 6.00"Metal Gauge: 16
Enclosure Cover Type: HingedHeight: 12.00"
Enclosure Cover Features: Padlockable Draw LatchMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 12.00 In., Width 12.00 In., Depth 6.00 In., Material Carbon Steel, Knockouts, NEMA Rating 3R, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Metal Gauge 16, Color Gray, Series RHC, Wall Mounting, Usable Opening Depth 5.78 In., Features External Mounting Plates, Interior Panel G1725981, Standards UL Listed, CSA Certified

Reviews