KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metallc, 12In.H x 12In.W x 6In.D

WIEGMANN| Zoro #: G2212865| Mfr #: WA121206GSC

$75.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12.00"
Includes: Stainless Steel Cover Screws
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212865 Mfr #: WA121206GSC
Width: 12.00"Includes: Stainless Steel Cover Screws
Color: GrayMounting: Wall
NEMA Rating: 3, 4Basic Material: Metallic
Gasket: NeopreneItem: Enclosure
Finish: ANSI 61 Polyester PowderDepth: 6.00"
Metal Gauge: 14Enclosure Cover Type: Screw On
Height: 12.00"Enclosure Cover Features: Stainless Steel Cover Screws
Material: Carbon SteelStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 12.00 In., Width 12.00 In., Depth 6.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 3, 4, Finish ANSI 61 Polyester Powder, Screw On Enclosure Cover Type, Enclosure Cover Features Stainless Steel Cover Screws, Metal Gauge 14, Color Gray, Neoprene Gasket, Series GSC, Wall Mounting, Usable Opening Depth 6.00 In., Includes Stainless Steel Cover Screws, Standards UL Listed, CSA Certified

Reviews