KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metallc, 14In.H x 12In.W x 8In.D

WIEGMANN| Zoro #: G0702213| Mfr #: N1C121408

$74.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12.00"
Series: N1C
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0702213 Mfr #: N1C121408
Width: 12.00"Series: N1C
Color: GrayMounting: Wall
NEMA Rating: 1Interior Panel: 2W823
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderFeatures: Mounting Holes, Grounding Provisions
Depth: 8.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 14.00"
Enclosure Cover Features: 1/4 Turn Latch Flush MountMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 12 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8.00 In., Enclosure Cover Features 1/4 Turn Latch Flush Mount, Features Mounting Holes, Grounding Provisions, Height 14.00 In., Interior Panel 2W823, Metal Gauge 14, Wall Mounting, Series N1C, Standards UL Listed, CSA Certified, Usable Opening Depth 7.88 In., Width 12.00 In.

Reviews