Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA 3R 15.00" H x 12.00" W x 4.00" D Wall Mount Enclosure

  • Zoro #: G0538745
  • Mfr #: RSC121504

$47.94

  • Metallic / Non-Metallic: Metallic
  • Enclosure Cover Type: Screw On
  • Height: 15.00"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Wiegmann #RSC121504 Specifications

  • Zoro #: G0538745
  • Mfr #: RSC121504
Metallic / Non-Metallic: Metallic Enclosure Cover Type: Screw On
Height: 15.00" Enclosure Cover Features: Padlockable Handle
Knockouts / No Knockouts: Knockouts Width: 12.00"
NEMA Rating: 3R Item: Enclosure
Finish: ANSI 61 Polyester Powder Nominal Enclosure Width: 12"
Metal Gauge: 16 Enclosure NEMA Rating: 3R
Color: Gray Solid / Clear Cover: Solid
Basic Material: Metallic Closure Method: Padlockable Hasp, Screws
Material of Enclosure: Carbon Steel Depth: 4.00"
Series: RSC Usable Opening Depth: 3.88"
Item - Electrical Enclosure: Enclosure Material: Carbon Steel
Standards: cULus Includes: screws
Knockouts: Yes Mounting: Wall
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 12 In., Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4.00 In., Enclosure Cover Features Padlockable Handle, Height 15.00 In., Includes Screws, Metal Gauge 16, Wall Mounting, Series RSC, Standards cULus, Usable Opening Depth 3.88 In., Width 12.00 In.

Reviews of Wiegmann #RSC121504