SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Enclosr, Metallc, 16In.H x 12In.W x 6In.D

WIEGMANN| Zoro #: G2452581| Mfr #: N1C121606

$101.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GraySeries: N1C-LPHeight: 16.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452581 Mfr #: N1C121606
Color: GraySeries: N1C-LP
Height: 16.00"Material: Carbon Steel
Mounting: WallMetal Gauge: 14
Basic Material: MetallicEnclosure Cover Type: Hinged
Depth: 6.00"Interior Panel: Included
Item: EnclosureNEMA Rating: 1
Finish: ANSI 61 Polyester PowderUsable Opening Depth: 5.88"
Enclosure Cover Features: 1/4 Turn Latch Flush MountWidth: 12.00"
Knockouts / No Knockouts: NoStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 12 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6.00 In., Enclosure Cover Features 1/4 Turn Latch Flush Mount, Height 16.00 In., Interior Panel Included, Metal Gauge 14, Wall Mounting, Series N1C-LP, Standards UL Listed, CSA Certified, Usable Opening Depth 5.88 In., Width 12.00 In.

Reviews