Wiegmann
NEMA 1 16.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure
Mfr # N1C121606S
Zoro # G1662963
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 16 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 1
Explore More Products
- WIEGMANN NEMA 3R, 4, 12, 13 24.0 in H x 16.0 in W x 6.0 in D Wall Mount N412241606C
- WIEGMANN NEMA 1 24.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure N1C242408
- WIEGMANN NEMA 3R, 4, 12 24.0 in H x 20.0 in W x 8.0 in D Wall Mount Enclosure N412242008C
- WIEGMANN NEMA 12, 13 4.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure B040404CH
- WIEGMANN NEMA 1 12.0 in H x 10.0 in W x 6.0 in D Wall Mount Enclosure SC101206GNK
- WIEGMANN NEMA 4X, 6P, 12 19.72 in H x 15.72 in W x 8.45 in D Wall Mount HW-J201608CHQRWWW
- WIEGMANN 10 in H x 10 in W x 4 in D Embossed Mounting Holes Mount RSC101004NK
- WIEGMANN 48 in H x 36 in W x 10 in D Mounting Holes Mount N412483610SSAC
- WIEGMANN 72 in H x 60 in W x 24 in D Freestanding Mount WA726024FSDAD
- WIEGMANN NEMA 3R, 4, 4X, 12 20.0 in H x 16.0 in W x 6.0 in D Wall Mount N412201606SSC
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass A14128CHQRFG
- Wiegmann Electrical Enclosures