KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metallc, 16In.H x 12In.W x 6In.D

WIEGMANN| Zoro #: G1252684| Mfr #: N4161206

$407.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12.00"
Series: N4
Includes: Mounting Feet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1252684 Mfr #: N4161206
Width: 12.00"Series: N4
Includes: Mounting FeetColor: Gray
IP Rating: 66Mounting: Wall
NEMA Rating: 4, 12, 13Interior Panel: 2W827
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderDepth: 6.00"
Metal Gauge: 14Enclosure Cover Type: Hinged
Height: 16.00"Enclosure Cover Features: Hasp and Staple for Padlocking
Material: Carbon SteelStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 4, 12, 13, Material of Enclosure Carbon Steel, 12 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6.00 In., Enclosure Cover Features Hasp and Staple for Padlocking, Seamless Polyurethane Poured in Place Gasket, Height 16.00 In., Includes Mounting Feet, Interior Panel 2W827, IP Rating 66, Metal Gauge 14, Wall Mounting, Series N4, Standards UL Listed, CSA Certified

Reviews