Enclosr, Metallc, 16In.H x 12In.W x 6In.D

WIEGMANN| Zoro #: G1121172| Mfr #: RHC161206

$106.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: External Mounting Plates
Basic Material: Metallic
Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1121172 Mfr #: RHC161206
Features: External Mounting PlatesBasic Material: Metallic
Material: Carbon SteelDepth: 6.00"
Series: RHCEnclosure Cover Features: Hasp with Screws
Enclosure Cover Type: HingedStandards: UL listed, CSA certified
Metal Gauge: 14Width: 12.00"
Interior Panel: 2W827NEMA Rating: 3R
Finish: ANSI 61 Polyester PowderHeight: 16.00"
Item: EnclosureMounting: Wall
Color: GrayCountry of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, NEMA Type 3R, Height 16.0 Inches, Width 12.0 Inches, Depth 6.00 Inches, Usable Depth 5.00 Inches, Gauge 14, Mounting Hole Height 17.00 Inches, Mounting Hole Width 5.00 Inches, Padlockable Hasp and Staple Latch Type, Accepts Interior Panel G2021591, Interior Panel Not Included

Reviews