KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metallc, 16In.H x 12In.W x 8In.D

WIEGMANN| Zoro #: G0986605| Mfr #: SSN4161208

$530.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12.00"
Series: SSN4
Color: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0986605 Mfr #: SSN4161208
Width: 12.00"Series: SSN4
Color: Stainless SteelIP Rating: 66
Mounting: WallNEMA Rating: 3R, 4, 4X, 12
Interior Panel: 2W827Basic Material: Metallic
Item: EnclosureFeatures: External Mounting Feet
Depth: 8.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 16.00"
Enclosure Cover Features: PadlockableMaterial: 304 STAINLESS STEEL
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure 304 Stainless Steel, NEMA Type 4X, Height 16.0 Inches, Width 12.0 Inches, Depth 8.00 Inches, Usable Depth 6.91 Inches, Gauge 14, Mounting Hole Height 13.3 Inches, Mounting Hole Width 6.00 Inches, Accepts Interior Panel G2021591, Interior Panel Not Included

Reviews