KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metallc, 16In.H x 16In.W x 6In.D

WIEGMANN| Zoro #: G1607067| Mfr #: N12161606

$286.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 16.00"
Series: N12
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1607067 Mfr #: N12161606
Width: 16.00"Series: N12
Color: GrayMounting: Wall
NEMA Rating: 12, 13Interior Panel: 31LA18
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderFeatures: External Mounting Feet
Depth: 6.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 16.00"
Enclosure Cover Features: Hasp and Staple for PadlockingMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 16 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6.00 In., Enclosure Cover Features Hasp and Staple for Padlocking, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 16.00 In., Interior Panel 31LA18, Metal Gauge 14, Wall Mounting, Series N12, Standards UL Listed, CSA Certified

Reviews