BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Enclosr, Metallc, 16In.H x 16In.W x 6In.D

WIEGMANN| Zoro #: G1524844| Mfr #: N4161606

$272.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: N4Finish: ANSI 61 Polyester PowderMounting: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1524844 Mfr #: N4161606
Series: N4Finish: ANSI 61 Polyester Powder
Mounting: WallIncludes: Mounting Feet
Depth: 6.00"Color: Gray
Height: 16.00"NEMA Rating: 4, 12, 13
Interior Panel: 31LA18Width: 16.00"
Enclosure Cover Features: Hasp and Staple for PadlockingItem: Enclosure
Enclosure Cover Type: HingedIP Rating: 66
Material: Carbon SteelBasic Material: Metallic
Metal Gauge: 14Standards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 16.00 In., Width 16.00 In., Depth 6.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 4, 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Hasp and Staple for Padlocking, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series N4, Wall Mounting, Usable Opening Depth 5.78 In., Interior Panel G7531185, Includes Mounting Feet, Standards UL Listed, CSA Certified

Reviews