DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Enclosr, Metallc, 16In.H x 16In.W x 6In.D

WIEGMANN| Zoro #: G0325437| Mfr #: RHC161606

$124.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 16.00"
Series: RHC
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0325437 Mfr #: RHC161606
Width: 16.00"Series: RHC
Color: GrayMounting: Wall
NEMA Rating: 3RInterior Panel: 31LA18
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderFeatures: External Mounting Plates
Depth: 6.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 16.00"
Enclosure Cover Features: Hasp and Staple for PadlockingMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 16.00 In., Width 16.00 In., Depth 6.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 3R, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Metal Gauge 14, Color Gray, Series RHC, Wall Mounting, Usable Opening Depth 5.78 In., Features External Mounting Plates, Interior Panel G7531185, Standards UL Listed, CSA Certified

Reviews