HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Enclosr, Metallc, 20In.H x 16In.W x 6In.D

WIEGMANN| Zoro #: G1490711| Mfr #: N412201606SSC

$678.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 16.00"
Color: Stainless Steel
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490711 Mfr #: N412201606SSC
Width: 16.00"Color: Stainless Steel
IP Rating: 66Mounting: Wall
NEMA Rating: 3R, 4, 4X, 12Interior Panel: 2NJ32 or 2NJ33
Basic Material: MetallicItem: Enclosure
Features: Mounting HolesDepth: 6.00"
Metal Gauge: 14Enclosure Cover Type: Hinged
Height: 20.00"Enclosure Cover Features: 1/4 Turn Semiflush Latch
Material: 304 STAINLESS STEELStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 20.00 In., Width 16.00 In., Depth 6.00 In., Material 304 Stainless Steel, No Knockouts, NEMA Rating 3R, 4, 4X, 12, Finish #4 Brushed, Hinged Enclosure Cover Type, Enclosure Cover Features 1/4 Turn Semiflush Latch, Metal Gauge 14, Color Stainless Steel, Polyurethane Gasket, Series N412SSC, Wall Mounting, Usable Opening Depth 6.50 In., Features Mounting Holes, Interior Panel 2NJ32 or NP2016SSAC, Standards UL Listed, CSA Certified

Reviews