Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA 1 20.00" H x 16.00" W x 8.00" D Wall Mount Enclosure

  • Zoro #: G0518061
  • Mfr #: N1C162008

$151.39

  • Knockouts / No Knockouts: No Knockouts
  • Standards: cULus
  • Enclosure NEMA Rating: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Wiegmann #N1C162008 Specifications

  • Zoro #: G0518061
  • Mfr #: N1C162008
Knockouts / No Knockouts: No Knockouts Standards: cULus
Enclosure NEMA Rating: 1 Material of Enclosure: Carbon Steel
Color: Gray Solid / Clear Cover: Solid
Basic Material: Metallic Usable Opening Depth: 7.88"
Interior Panel: Included Height: 20.00"
Material: Carbon Steel Depth: 8.00"
Width: 16.00" Item: Enclosure
Metallic / Non-Metallic: Metallic Item - Electrical Enclosure: Enclosure
Finish: ANSI 61 Polyester Powder Nominal Enclosure Width: 16"
Mounting: Wall Enclosure Cover Type: Hinged
Knockouts: No Closure Method: 1/4 Turn Latch
Enclosure Cover Features: 1/4 Turn Latch Flush Mount NEMA Rating: 1
Series: N1C-LP Metal Gauge: 14
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical enclosures are typically made from zinc-plated steel, stainless steel, or plastic. Here are some important details for Wiegmann Enclosure. Width: 16.00", Material: Carbon Steel, Color: Gray.

Reviews of Wiegmann #N1C162008