KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metallc, 20In.H x 16In.W x 8In.D

WIEGMANN| Zoro #: G2174627| Mfr #: N4201608

$336.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 16.00"
Series: N4
Includes: Mounting Feet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174627 Mfr #: N4201608
Width: 16.00"Series: N4
Includes: Mounting FeetColor: Gray
IP Rating: 66Mounting: Wall
NEMA Rating: 4, 12, 13Interior Panel: 2W828
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderDepth: 8.00"
Metal Gauge: 14Enclosure Cover Type: Hinged
Height: 20.00"Enclosure Cover Features: Hasp and Staple for Padlocking
Material: Carbon SteelStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, NEMA Type 4, Height 20.0 Inches, Width 16.0 Inches, Depth 8.00 Inches, Usable Depth 6.91 Inches, Gauge 14, Mounting Hole Height 21.26 Inches, Mounting Hole Width 10.0 Inches, Hinged Cover with Pocket, Includes Padlock Hasp, Accepts Interior Panel G0549272, Interior Panel Not Included

Reviews