Enclosr, Metallc, 20In.H x 20In.W x 6In.D

WIEGMANN |Zoro #: G1686711|Mfr #: N4202006

$510.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1686711 Mfr #: N4202006
Basic Material: MetallicEnclosure Cover Type: Hinged
Knockouts / No Knockouts: No KnockoutsMounting: Wall
Standards: UL Listed, CSA CertifiedWidth: 20.00"
Material: Carbon SteelItem: Enclosure
Enclosure Cover Features: Hasp and Staple for PadlockingHeight: 20.00"
Includes: Mounting FeetFinish: ANSI 61 Polyester Powder
Usable Opening Depth: 5.78"Gasket: Polyurethane
Depth: 6.00"Series: N4
Color: GrayNEMA Rating: 4, 12, 13
Metal Gauge: 14Interior Panel: 3A922
Country of Origin (subject to change): United States

Product Description

Enclosure, Metallic, Height 20.00 In., Width 20.00 In., Depth 6.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 4, 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Hasp and Staple for Padlocking, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series N4, Wall Mounting, Usable Opening Depth 5.78 In., Interior Panel G0659154, Includes Mounting Feet, Standards UL Listed, CSA Certified

Product Reviews

Save 15% when you sign up for Z-mail.