Enclosr, Metallc, 20In.H x 20In.W x 6In.D

WIEGMANN| Zoro #: G2281711| Mfr #: SSN4202006

$1193.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 20.00"
Series: SSN4
Color: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281711 Mfr #: SSN4202006
Width: 20.00"Series: SSN4
Color: Stainless SteelIP Rating: 66
Mounting: WallNEMA Rating: 3R, 4, 4X, 12
Interior Panel: 3A922Basic Material: Metallic
Item: EnclosureFeatures: External Mounting Feet
Depth: 6.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 20.00"
Enclosure Cover Features: Hasp and Staple for PadlockingMaterial: 304 STAINLESS STEEL
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 20.00 In., Width 20.00 In., Depth 6.00 In., Material 304 Stainless Steel, No Knockouts, NEMA Rating 3R, 4, 4X, 12, Finish #4 Brushed, Hinged Enclosure Cover Type, Metal Gauge 14, Color Stainless Steel, Polyurethane Gasket, Series SSN4, Wall Mounting, Usable Opening Depth 5.78 In., Features External Mounting Feet, Interior Panel G0659154, Standards UL Listed, CSA Certified

Reviews