Enclosr, Metallc, 20In.H x 20In.W x 8In.D

WIEGMANN| Zoro #: G1105395| Mfr #: SSN4202008A

$1039.95 /ea

This item ships free. Details.Standard ground shipping.
Width: 20.00"Color: Stainless SteelIP Rating: 66
Save 15%. Sign up for Z-mail.


Zoro #: G1105395 Mfr #: SSN4202008A
Width: 20.00"Color: Stainless Steel
IP Rating: 66Mounting: Wall
NEMA Rating: 3R, 4, 4X, 12Interior Panel: 3A922
Material: 316L Stainless SteelBasic Material: Metallic
Item: EnclosureFeatures: External Mounting Feet
Depth: 8.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 20.00"
Enclosure Cover Features: Hasp and Staple for PadlockingKnockouts / No Knockouts: No
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States


Enclosure, Metallic, Height 20.00 In., Width 20.00 In., Depth 8.00 In., Material 316L Stainless Steel, No Knockouts, NEMA Rating 3R, 4, 4X, 12, Finish #4 Brushed, Hinged Enclosure Cover Type, Metal Gauge 14, Color Stainless Steel, Polyurethane Gasket, Series SSN4, Wall Mounting, Usable Opening Depth 7.78 In., Features External Mounting Feet, Interior Panel G0659154, Standards UL Listed, CSA Certified