Enclosr, Metallc, 20In.H x 22In.W x 8In.D

WIEGMANN| Zoro #: G1972686| Mfr #: N412202208CD

$464.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 22.00"
Color: Gray
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972686 Mfr #: N412202208CD
Width: 22.00"Color: Gray
IP Rating: 66Mounting: Wall
NEMA Rating: 3R, 4, 12Interior Panel: 2NJ34
Basic Material: MetallicItem: Disconnect Enclosure
Finish: ANSI 61 Polyester PowderFeatures: Mounting Holes
Depth: 8.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 20.00"
Enclosure Cover Features: 1/4 Turn Semiflush LatchMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 20.00 In., Width 22.00 In., Depth 8.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 3R, 4, 12, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features 1/4 Turn Semiflush Latch, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series N412C, Wall Mounting, Usable Opening Depth 8.75 In., Features Mounting Holes, Interior Panel G1536001, Standards UL Listed, CSA Certified

Reviews