Enclosr, Metallc, 24In.H x 16In.W x 8In.D

WIEGMANN| Zoro #: G1643047| Mfr #: N412241608C

$220.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 16.00"
Color: Gray
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643047 Mfr #: N412241608C
Width: 16.00"Color: Gray
IP Rating: 66Mounting: Wall
NEMA Rating: 3R, 4, 12Interior Panel: 2NJ36 or 2NJ37
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderFeatures: Mounting Holes
Depth: 8.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 24.00"
Enclosure Cover Features: 1/4 Turn Semiflush LatchMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3R, 4, 12, Material of Enclosure Carbon Steel, 16 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8.00 In., Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 24.00 In., Interior Panel 2NJ36 or 2NJ37, IP Rating 66, Metal Gauge 14, Wall Mounting, Series N412-C, Standards UL Listed, CSA Certified

Reviews