KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metallc, 24In.H x 16In.W x 8In.D

WIEGMANN| Zoro #: G1226172| Mfr #: N412241608SSC

$753.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 16.00"
Color: Stainless Steel
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1226172 Mfr #: N412241608SSC
Width: 16.00"Color: Stainless Steel
IP Rating: 66Mounting: Wall
NEMA Rating: 3R, 4, 4X, 12Interior Panel: 2NJ36 or 2NJ37
Basic Material: MetallicItem: Enclosure
Features: Mounting HolesDepth: 8.00"
Metal Gauge: 14Enclosure Cover Type: Hinged
Height: 24.00"Enclosure Cover Features: 1/4 Turn Semiflush Latch
Material: 304 STAINLESS STEELStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3R, 4, 4X, 12, Material of Enclosure 304 Stainless Steel, 16 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish #3 Brushed, Color Stainless Steel, Depth 8.00 In., Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 24.00 In., Interior Panel 2NJ36 or 2NJ37, IP Rating 66, Metal Gauge 14, Wall Mounting, Series N412-SSC, Standards UL Listed, CSA Certified

Reviews