DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Enclosr, Metallc, 24In.H x 20In.W x 8In.D

WIEGMANN| Zoro #: G0608264| Mfr #: N1C202408

$179.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Cover Type: Hinged
Depth: 8.00"
Basic Material: Metallic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0608264 Mfr #: N1C202408
Enclosure Cover Type: HingedDepth: 8.00"
Basic Material: MetallicMaterial: Carbon Steel
Enclosure Cover Features: 1/4 Turn Latch Flush MountStandards: UL listed, CSA certified
Metal Gauge: 14Width: 20.00"
Interior Panel: IncludedNEMA Rating: 1
Finish: ANSI 61 Polyester PowderHeight: 24.00"
Item: EnclosureMounting: Wall
Color: GrayCountry of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 24.00 In., Width 20.00 In., Depth 8.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 1, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features 1/4 Turn Latch Flush Mount, Metal Gauge 14, Color Gray, Series N1C, Wall Mounting, Usable Opening Depth 8.00 In., Interior Panel Included, Standards UL Listed, CSA Certified

Reviews