Wiegmann
NEMA 3R 24.0 in H x 20.0 in W x 8.0 in D Wall Mount Enclosure
Mfr # RHC242008
Zoro # G0337863
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Height 24 in
- Depth 8 in
- Material Carbon Steel
- NEMA Rating 3R
Explore More Products
- WIEGMANN NEMA 1 12.0 in H x 10.0 in W x 4.0 in D Wall Mount Enclosure SC101204
- WIEGMANN NEMA 1 15.0 in H x 12.0 in W x 4.0 in D Wall Mount Enclosure SC121504
- WIEGMANN NEMA 12, 13 16.0 in H x 14.0 in W x 6.0 in D Wall Mount Enclosure B161406CH
- WIEGMANN NEMA 4X, 6P, 12 7.73 in H x 7.73 in W x 4.82 in D Wall Mount HW-J80804CHQRWW
- WIEGMANN NEMA 4X, 6P, 12 11.79 in H x 9.8 in W x 6.32 in D Wall Mount HW-WHJ121005CHQRWW
- WIEGMANN NEMA 3R 8.0 in H x 6.0 in W x 4.0 in D Wall Mount Enclosure RSC060804GNK
- WIEGMANN 30 in H x 24 in W x 20 in D Mounting Holes Mount N412302420CLG
- WIEGMANN 14 in H x 30 in W x 39 in D External Mounting Feet Mount SSN43630123PTW
- WIEGMANN 11 in H x 20 in W x 11 in D WA181806GSCG
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFGW Type 4 Enclosure W/Hinged Window Cover, 14" x 12" x 8", Fiberglass A14128CHQRFGW
- WIEGMANN NEMA 1 24.0 in H x 18.0 in W x 6.0 in D Wall Mount Enclosure SC182406NK
- Wiegmann Electrical Enclosures