HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Enclosr, Metallc, 24In.H x 24In.W x 8In.D

WIEGMANN| Zoro #: G1446085| Mfr #: N1C242408LP

$170.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24.00"
Color: Gray
Mounting: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1446085 Mfr #: N1C242408LP
Width: 24.00"Color: Gray
Mounting: WallNEMA Rating: 1
Interior Panel: IncludedBasic Material: Metallic
Item: EnclosureFinish: ANSI 61 Polyester Powder
Depth: 8.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 24.00"
Enclosure Cover Features: 1/4 Turn Latch Flush MountMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 24.00 In., Width 24.00 In., Depth 8.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 1, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features 1/4 Turn Latch Flush Mount, Metal Gauge 14, Color Gray, Series N1C, Wall Mounting, Usable Opening Depth 7.78 In., Interior Panel Included, Standards UL Listed, CSA Certified

Reviews