DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Enclosr, Metallc, 24In.H x 24In.W x 8In.D

WIEGMANN| Zoro #: G1781367| Mfr #: SSN4242408

$1514.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: External Mounting Feet
Basic Material: Metallic
Depth: 8.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781367 Mfr #: SSN4242408
Features: External Mounting FeetBasic Material: Metallic
Depth: 8.00"IP Rating: 66
Series: SSN4Material: 304 STAINLESS STEEL
Enclosure Cover Features: PadlockableEnclosure Cover Type: Hinged
Standards: UL listed, CSA certifiedMetal Gauge: 14
Width: 24.00"Interior Panel: 2W829
NEMA Rating: 3R, 4, 4X, 12Height: 24.00"
Item: EnclosureMounting: Wall
Color: Stainless SteelCountry of Origin (subject to change): United States

Description

Enclosure 304 Stainless Steel, NEMA Type 4X, Height 24.0 Inches, Width 24.0 Inches, Depth 8.00 Inches, Usable Depth 6.91 Inches, Gauge 14, Mounting Hole Height 25.3 Inches, Mounting Hole Width 18.0 Inches, Accepts Interior Panel G1663803, Interior Panel Not Included

Reviews