HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Enclosr, Metallc, 24In.H x 48In.W x 8In.D

WIEGMANN| Zoro #: G0692492| Mfr #: WA244808WF

$832.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 48.00"
Series: WA-WF
Includes: Keys for Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0692492 Mfr #: WA244808WF
Width: 48.00"Series: WA-WF
Includes: Keys for HandleColor: Gray
Mounting: WallNEMA Rating: 12
Interior Panel: 2VB83Basic Material: Metallic
Gasket: NeopreneItem: Enclosure
Finish: ANSI 61 Polyester PowderDepth: 8.00"
Metal Gauge: 14Enclosure Cover Type: Hinged
Height: 24.00"Enclosure Cover Features: 3 pt. Latch Handle
Material: Carbon SteelStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 48 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8.00 In., Enclosure Cover Features 3 pt. Latch Handle, Neoprene Gasket, Height 24.00 In., Includes Keys for Handle, Interior Panel 2VB83, Metal Gauge 14, Wall Mounting, Series WA-WF, Standards UL Listed, CSA Certified, Usable Opening Depth 7.88 In., Width 48.00 In.

Reviews