Enclosr, Metallc, 30In.H x 20In.W x 8In.D

WIEGMANN| Zoro #: G1414901| Mfr #: N12302008

$454.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GraySeries: N12Height: 30.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1414901 Mfr #: N12302008
Color: GraySeries: N12
Height: 30.00"Material: Carbon Steel
Mounting: WallMetal Gauge: 14
Basic Material: MetallicEnclosure Cover Type: Hinged
Standards: UL listed, CSA certifiedInterior Panel: 6C755
Item: EnclosureNEMA Rating: 12, 13
Finish: ANSI 61 Polyester PowderEnclosure Cover Features: Hasp and Staple for Padlocking
Width: 20.00"Features: External Mounting Feet
Depth: 8.00"Country of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 30.00 In., Width 20.00 In., Depth 8.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Hasp and Staple for Padlocking, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series N12, Wall Mounting, Usable Opening Depth 7.78 In., Features External Mounting Feet, Interior Panel G3314017, Standards UL Listed, CSA Certified

Reviews