BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Enclosr, Metallc, 30In.H x 24In.W x 8In.D

WIEGMANN| Zoro #: G1459622| Mfr #: N12302408

$337.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 12, 13Depth: 8.00"Finish: ANSI 61 Polyester Powder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1459622 Mfr #: N12302408
NEMA Rating: 12, 13Depth: 8.00"
Finish: ANSI 61 Polyester PowderItem: Enclosure
Mounting: WallStandards: UL listed, CSA certified
Knockouts / No Knockouts: NoEnclosure Cover Features: Hasp and Staple for Padlocking
Interior Panel: 3A924Usable Opening Depth: 7.88"
Color: GrayWidth: 24.00"
Gasket: Seamless Polyurethane Poured in PlaceEnclosure Cover Type: Hinged
Height: 30.00"Metal Gauge: 14
Material: Carbon SteelSeries: N12
Features: External Mounting FeetBasic Material: Metallic
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 24 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8.00 In., Enclosure Cover Features Hasp and Staple for Padlocking, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 30.00 In., Interior Panel 3A924, Metal Gauge 14, Wall Mounting, Series N12, Standards UL Listed, CSA Certified

Reviews