KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metallc, 30In.H x 24In.W x 8In.D

WIEGMANN| Zoro #: G2373271| Mfr #: N4302408

$544.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24.00"
Series: N4
Includes: Mounting Feet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373271 Mfr #: N4302408
Width: 24.00"Series: N4
Includes: Mounting FeetColor: Gray
IP Rating: 66Mounting: Wall
NEMA Rating: 4, 12, 13Interior Panel: 3A924
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderDepth: 8.00"
Metal Gauge: 14Enclosure Cover Type: Hinged
Height: 30.00"Enclosure Cover Features: Hasp and Staple for Padlocking
Material: Carbon SteelStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, NEMA Type 4, Height 30.0 Inches, Width 24 Inches, Depth 8.00 Inches, Usable Depth 6.91 Inches, Gauge 14, Mounting Hole Height 31.26 Inches, Mounting Hole Width 18.0 Inches, Hinged Cover with Pocket, Includes Padlock Hasp, Accepts Interior Panel G3343593, Interior Panel Not Included

Reviews