PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Enclosr, Metallc, 36In.H x 24In.W x 8In.D

WIEGMANN| Zoro #: G1947495| Mfr #: N4362408

$650.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GraySeries: N4Height: 36.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1947495 Mfr #: N4362408
Color: GraySeries: N4
Height: 36.00"Material: Carbon Steel
Mounting: WallMetal Gauge: 14
Basic Material: MetallicEnclosure Cover Type: Hinged
Includes: Mounting FeetStandards: UL listed, CSA certified
Interior Panel: 3A932Item: Enclosure
NEMA Rating: 4, 12, 13Finish: ANSI 61 Polyester Powder
Enclosure Cover Features: Hasp and Staple for PadlockingWidth: 24.00"
Depth: 8.00"IP Rating: 66
Country of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, NEMA Type 4, Height 36.0 Inches, Width 24 Inches, Depth 8.00 Inches, Usable Depth 6.91 Inches, Gauge 14, Mounting Hole Height 37.26 Inches, Mounting Hole Width 18.0 Inches, Hinged Cover with Pocket, Includes Padlock Hasp, Accepts Interior Panel G1498576, Interior Panel Not Included

Reviews