PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Enclosr, Metallc, 36In.H x 26In.W x 8In.D

WIEGMANN| Zoro #: G1080143| Mfr #: N412362608CD

$668.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GraySeries: N412-CDMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1080143 Mfr #: N412362608CD
Color: GraySeries: N412-CD
Material: Carbon SteelMounting: Wall
Metal Gauge: 14Basic Material: Metallic
Enclosure Cover Type: HingedHeight: 36.00"
Standards: UL listed, CSA certifiedInterior Panel: 2NJ46
Item: Disconnect EnclosureNEMA Rating: 3R, 4, 12
Finish: ANSI 61 Polyester PowderUsable Opening Depth: 7.88"
Gasket: Seamless Polyurethane Poured in PlaceEnclosure Cover Features: 1/4 Turn Semiflush Latch
Width: 26.00"Features: Mounting Holes
Knockouts / No Knockouts: NoDepth: 8.00"
IP Rating: 66Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3R, 4, 12, Material of Enclosure Carbon Steel, 26 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8.00 In., Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 36.00 In., Interior Panel 2NJ46, IP Rating 66, Metal Gauge 14, Wall Mounting, Series N412-CD, Standards UL Listed, CSA Certified

Reviews