KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metallc, 36In.H x 30In.W x 8In.D

WIEGMANN| Zoro #: G2386833| Mfr #: N4363008

$769.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 30.00"
Series: N4
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2386833 Mfr #: N4363008
Width: 30.00"Series: N4
Color: GrayIP Rating: 66
Mounting: WallNEMA Rating: 4, 12, 13
Interior Panel: 3A933Basic Material: Metallic
Item: EnclosureFinish: ANSI 61 Polyester Powder
Features: Mounting HolesDepth: 8.00"
Metal Gauge: 14Enclosure Cover Type: Hinged
Height: 36.00"Enclosure Cover Features: Hasp and Staple for Padlocking
Material: Carbon SteelStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 36.00 In., Width 30.00 In., Depth 8.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 4, 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Hasp and Staple for Padlocking, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series N4, Wall Mounting, Usable Opening Depth 6.91 In., Features Mounting Holes, Interior Panel G0631023, Standards UL Listed, CSA Certified

Reviews