BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Enclosr, Metallc, 4In.H x 3In.W x 2.5In.D

WIEGMANN| Zoro #: G1361647| Mfr #: J1C0403025

$27.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: JICFinish: ANSI 61 Polyester PowderMounting: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1361647 Mfr #: J1C0403025
Series: JICFinish: ANSI 61 Polyester Powder
Mounting: WallIncludes: Cover Screws
Depth: 2.50"Color: Gray
Height: 4.00"Usable Opening Depth: 5.47"
NEMA Rating: 12, 13Width: 3.00"
Enclosure Cover Features: Drawn LidItem: Enclosure
Enclosure Cover Type: Screw OnKnockouts / No Knockouts: No
Material: Carbon SteelGasket: Neoprene
Basic Material: MetallicMetal Gauge: 14
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 3 In., Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 2.50 In., Enclosure Cover Features Drawn Lid, Neoprene Gasket, Height 4.00 In., Includes Cover Screws, Metal Gauge 14, Wall Mounting, Series JIC, Standards UL Listed, CSA Certified, Usable Opening Depth 2.38 In., Width 3.00 In.

Reviews