Enclosr, Metallic, 12In.Hx12In.Wx 6In.D, 3R

WIEGMANN| Zoro #: G1762783| Mfr #: RSC121206

$44.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GraySeries: RSCHeight: 12.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1762783 Mfr #: RSC121206
Color: GraySeries: RSC
Height: 12.00"Material: Carbon Steel
Mounting: WallMetal Gauge: 16
Basic Material: MetallicEnclosure Cover Type: Screw On
Includes: screwsDepth: 6.00"
Item: EnclosureNEMA Rating: 3R
Finish: ANSI 61 Polyester PowderUsable Opening Depth: 5.88"
Enclosure Cover Features: Padlockable HandleWidth: 12.00"
Knockouts / No Knockouts: YesStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 12 In., Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6.00 In., Enclosure Cover Features Padlockable Handle, Height 12.00 In., Includes Screws, Metal Gauge 16, Wall Mounting, Series RSC, Standards UL Listed, CSA Certified, Usable Opening Depth 5.88 In., Width 12.00 In.

Reviews