20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Enclosr, Metallic, 18In.Hx 18In.Wx6In.D, 3R

WIEGMANN| Zoro #: G0920062| Mfr #: RSC181806

$85.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0920062 Mfr #: RSC181806
Width: 18.00"Knockouts / No Knockouts: Yes
Metal Gauge: 16NEMA Rating: 3R
Series: RSCBasic Material: Metallic
Item: EnclosureEnclosure Cover Type: Screw On
Standards: UL listed, CSA certifiedEnclosure Cover Features: Padlockable Handle
Height: 18.00"Material: Carbon Steel
Depth: 6.00"Finish: ANSI 61 Polyester Powder
Usable Opening Depth: 5.88"Mounting: Wall
Color: GrayIncludes: screws
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 18 In., Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6.00 In., Enclosure Cover Features Padlockable Handle, Height 18.00 In., Includes Screws, Metal Gauge 16, Wall Mounting, Series RSC, Standards UL Listed, CSA Certified, Usable Opening Depth 5.88 In., Width 18.00 In.

Reviews