KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metallic, 20In.Hx 16In.Wx6In.D, 3R

WIEGMANN| Zoro #: G1561061| Mfr #: RHC201606

$136.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 16.00"
Series: RHC
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1561061 Mfr #: RHC201606
Width: 16.00"Series: RHC
Color: GrayMounting: Wall
NEMA Rating: 3RInterior Panel: 2W828
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderFeatures: External Mounting Plates
Depth: 6.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 20.00"
Enclosure Cover Features: Hasp and Staple for PadlockingMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, NEMA Type 3R, Height 20.0 Inches, Width 16 Inches, Depth 6.00 Inches, Usable Depth 5.00 Inches, Gauge 14, Mounting Hole Height 21.00 Inches, Mounting Hole Width 9.00 Inches, Padlockable Hasp and Staple Latch Type, Accepts Interior Panel G0549272, Interior Panel Not Included

Reviews