SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Enclosr, Metallic, 24In.Hx 24In.Wx8In.D, 3R

WIEGMANN| Zoro #: G1138471| Mfr #: RHC242408

$258.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GraySeries: RHCMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138471 Mfr #: RHC242408
Color: GraySeries: RHC
Material: Carbon SteelMounting: Wall
Metal Gauge: 14Basic Material: Metallic
Enclosure Cover Type: HingedHeight: 24.00"
Depth: 8.00"Interior Panel: 2W829
Item: EnclosureNEMA Rating: 3R
Finish: ANSI 61 Polyester PowderUsable Opening Depth: 7.88"
Enclosure Cover Features: Hasp and Staple for PadlockingWidth: 24.00"
Features: External Mounting PlatesKnockouts / No Knockouts: No
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 24 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8.00 In., Enclosure Cover Features Hasp and Staple for Padlocking, Features External Mounting Plates, Height 24.00 In., Interior Panel 2W829, Metal Gauge 14, Wall Mounting, Series RHC, Standards UL Listed, CSA Certified, Usable Opening Depth 7.88 In., Width 24.00 In.

Reviews