BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Enclosr, Metallic, 30In.Hx 24In.Wx8In.D, 3R

WIEGMANN| Zoro #: G0333636| Mfr #: RHC302408

$294.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: RHCFinish: ANSI 61 Polyester PowderMounting: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333636 Mfr #: RHC302408
Series: RHCFinish: ANSI 61 Polyester Powder
Mounting: WallEnclosure Cover Features: Hasp and Staple for Padlocking
Depth: 8.00"Color: Gray
Height: 30.00"NEMA Rating: 3R
Interior Panel: 3A924Features: External Mounting Plates
Width: 24.00"Item: Enclosure
Enclosure Cover Type: HingedMaterial: Carbon Steel
Basic Material: MetallicMetal Gauge: 14
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, NEMA Type 3R, Height 30.0 Inches, Width 24.0 Inches, Depth 8.00 Inches, Usable Depth 7.00 Inches, Gauge 14, Mounting Hole Height 31.00 Inches, Mounting Hole Width 17.00 Inches, Padlockable Hasp and Staple Latch Type, Accepts Interior Panel G3343593, Interior Panel Not Included

Reviews