KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metllc, 20In.H x 20In.W x 12In.D

WIEGMANN| Zoro #: G2137606| Mfr #: N412202012C

$246.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 20.00"
Color: Gray
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137606 Mfr #: N412202012C
Width: 20.00"Color: Gray
IP Rating: 66Mounting: Wall
NEMA Rating: 3R, 4, 12Interior Panel: 2NJ34 or 2NJ35
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderFeatures: Mounting Holes
Depth: 12.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 20.00"
Enclosure Cover Features: 1/4 Turn Semiflush LatchMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 20.00 In., Width 20.00 In., Depth 12.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 3R, 4, 12, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features 1/4 Turn Semiflush Latch, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series N412C, Wall Mounting, Usable Opening Depth 12.50 In., Features Mounting Holes, Interior Panel 2NJ34 or NP2020SSAC, Standards UL Listed, CSA Certified

Reviews