KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metllc, 24In.H x 24In.W x 10In.D

WIEGMANN| Zoro #: G1815213| Mfr #: N12242410

$383.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24.00"
Series: N12
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1815213 Mfr #: N12242410
Width: 24.00"Series: N12
Color: GrayMounting: Wall
NEMA Rating: 12, 13Interior Panel: 2W829
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderFeatures: External Mounting Feet
Depth: 10.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 24.00"
Enclosure Cover Features: Hasp and Staple for PadlockingMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 24.00 In., Width 24.00 In., Depth 10.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Hasp and Staple for Padlocking, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series N12, Wall Mounting, Usable Opening Depth 8.91 In., Features External Mounting Feet, Interior Panel G1663803, Standards UL Listed, CSA Certified

Reviews