DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Enclosr, Metllc, 30In.H x 21In.W x 10In.D

WIEGMANN| Zoro #: G2333737| Mfr #: SDN12302110

$428.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 21.00"
Series: SDN12
Includes: Mounting Feet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2333737 Mfr #: SDN12302110
Width: 21.00"Series: SDN12
Includes: Mounting FeetColor: Gray
Mounting: WallNEMA Rating: 12, 13
Interior Panel: 6C755Basic Material: Metallic
Item: Disconnect EnclosureFinish: ANSI 61 Polyester Powder
Depth: 10.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 30.00"
Enclosure Cover Features: Holes for Mounting Operating HandleMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 30.00 In., Width 21.00 In., Depth 10.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Holes for Mounting Operating Handle, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series SDN12, Wall Mounting, Usable Opening Depth 8.91 In., Interior Panel G3314017, Includes Mounting Feet, Standards UL Listed, CSA Certified

Reviews