Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Enclosr, Metllc, 30In.H x 24In.W x 10In.D

WIEGMANN | Zoro #: G0927534 | Mfr #: N12302410

$ 356.62 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Wiegmann #N12302410 Specifications

Zoro #: G0927534 Mfr #: N12302410
Basic Material: Metallic Width: 24.00"
Standards: UL listed, CSA certified NEMA Rating: 12, 13
Color: Gray Knockouts / No Knockouts: No
Metal Gauge: 14 Item: Enclosure
Finish: ANSI 61 Polyester Powder Mounting: Wall
Features: External Mounting Feet Enclosure Cover Type: Hinged
Height: 30.00" Depth: 10.00"
Series: N12 Interior Panel: 3A924
Enclosure Cover Features: Hasp and Staple for Padlocking Gasket: Seamless Polyurethane Poured in Place
Usable Opening Depth: 9.88" Material: Carbon Steel
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 24 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Finish ANSI 61 Polyester Powder, Color Gray, Depth 10.00 In., Enclosure Cover Features Hasp and Staple for Padlocking, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 30.00 In., Interior Panel 3A924, Metal Gauge 14, Wall Mounting, Series N12, Standards UL Listed, CSA Certified

Reviews