KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metllc, 30In.H x 24In.W x 10In.D

WIEGMANN| Zoro #: G1357151| Mfr #: N1C243010

$260.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Enclosure Cover Features: 1/4 Turn Latch Flush Mount
Mounting: Wall
Depth: 10.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357151 Mfr #: N1C243010
Enclosure Cover Features: 1/4 Turn Latch Flush MountMounting: Wall
Depth: 10.00"NEMA Rating: 1
Metal Gauge: 14Color: Gray
Height: 30.00"Material: Carbon Steel
Finish: ANSI 61 Polyester PowderEnclosure Cover Type: Hinged
Width: 24.00"Item: Enclosure
Standards: UL listed, CSA certifiedInterior Panel: Included
Basic Material: MetallicCountry of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 30.00 In., Width 24.00 In., Depth 10.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 1, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features 1/4 Turn Latch Flush Mount, Metal Gauge 14, Color Gray, Series N1C, Wall Mounting, Usable Opening Depth 10.00 In., Interior Panel Included, Standards UL Listed, CSA Certified

Reviews