Wiegmann
NEMA 12, 13 30.0 in H x 24.0 in W x 12.0 in D Wall Mount Enclosure
Mfr # N12302412
Zoro # G0734797
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 30 in
- Depth 12 in
- Material Carbon Steel
- NEMA Rating 12, 13
Explore More Products
- WIEGMANN NEMA 1 8.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure SC060806G
- WIEGMANN NEMA 3R 12.0 in H x 10.0 in W x 6.0 in D Wall Mount Enclosure RHC101206
- WIEGMANN NEMA 3R 6.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure RSC060606
- WIEGMANN NEMA 3R, 4, 4X, 12 14.0 in H x 14.0 in W x 8.0 in D Wall Mount N412141408SSC
- WIEGMANN NEMA 4x, 12 11.79 in H x 9.8 in W x 9.81 in D Wall Mount Enclosure HW-J121010XDWW
- WIEGMANN NEMA 1 17.69 in H x 15.69 in W x 8.45 in D Wall Mount Enclosure HW-J181608FCHTLWW
- WIEGMANN 14 in H x 17 in W x Electrical Enclosure SCF1215
- WIEGMANN NEMA 12, 13 36.0 in H x 30.0 in W x 9.0 in D Wall Mount Enclosure B363009CH
- WIEGMANN 4 in H x 3 in W x 4 in D External Mounting Plates Mount PB1BC
- WIEGMANN NEMA 1 8.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure SC060806NK
- WIEGMANN NEMA 12, 13 16.0 in H x 16.0 in W x 6.0 in D Wall Mount Enclosure N12161606
- Wiegmann Electrical Enclosures